
Long Beach LBH-2342 Outdoor Safe Area Rug (Discontinued)
- Mfr # LBH2342-2773
- Zoro # G010343040
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LBH2342-2773
Zoro #
G010343040
UPC #
889292438261
Country of Origin
Turkey
Dimensions
Pile Height
0 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.2 in
Details
Color
Charcoal, Ivory
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Includes
Care Label
Features
Outdoor Safe
Weight
2.84 lb
Sub Style
Moroccan
Machine Washable
No
Style
Global
Durable/Performance Rated
No
Backing
No Backing
High/Low Texture
No
Primary Color
Grey
Outdoor Safe
Yes
High Traffic Compatible
Yes
Construction
Machine Woven
Has Fringe
No
Printed Design
No
Description
Introducing the Long Beach Collection area rug! With a stunning Moroccan Global style, this machine-woven piece adds an exotic flair to any living space. Made of durable Polypropylene, this high-traffic rug is perfect for outdoor areas and requires minimal maintenance. Just hose it off as needed! For added protection and comfort, we recommend using a rug pad underneath. Add an eye-catching detail to your home with the Long Beach Collection area rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.