
Long Beach LBH-2342 Outdoor Safe Area Rug (Discontinued)
- Mfr # LBH2342-71010
- Zoro # G010344320
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LBH2342-71010
Zoro #
G010344320
UPC #
889292438292
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.2 in
Details
Color
Charcoal, Ivory
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
11.82 lb
Printed Design
No
High/Low Texture
No
Machine Washable
No
High Traffic Compatible
Yes
Backing
No Backing
Construction
Machine Woven
Has Fringe
No
Durable/Performance Rated
No
Outdoor Safe
Yes
Primary Color
Grey
Sub Style
Moroccan
Description
Introducing the Long Beach Collection area rug! With a stunning Moroccan Global style, this machine-woven piece adds an exotic flair to any living space. Made of durable Polypropylene, this high-traffic rug is perfect for outdoor areas and requires minimal maintenance. Just hose it off as needed! For added protection and comfort, we recommend using a rug pad underneath. Add an eye-catching detail to your home with the Long Beach Collection area rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.