
Long Beach LBH-2344 Outdoor Safe Area Rug (Discontinued)
- Mfr # LBH2344-2773
- Zoro # G110343995
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LBH2344-2773
Zoro #
G110343995
UPC #
889292438360
Country of Origin
Turkey
Dimensions
Pile Height
0 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.2 in
Details
Color
Ivory, Navy
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Features
Outdoor Safe
Weight
2.84 lb
Includes
Care Label
Style
Global
Primary Color
Pale Slate
Backing
No Backing
Durable/Performance Rated
No
Printed Design
No
Construction
Machine Woven
High Traffic Compatible
Yes
High/Low Texture
No
Sub Style
Moroccan
Has Fringe
No
Machine Washable
No
Outdoor Safe
Yes
Description
Introducing the Long Beach Collection area rug! With a stunning Moroccan Global style, this machine-woven piece adds an exotic flair to any living space. Made of durable Polypropylene, this high-traffic rug is perfect for outdoor areas and requires minimal maintenance. Just hose it off as needed! For added protection and comfort, we recommend using a rug pad underneath. Add an eye-catching detail to your home with the Long Beach Collection area rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.