
Long Beach LBH-2344 Outdoor Safe Area Rug (Discontinued)
- Mfr # LBH2344-537
- Zoro # G010344047
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LBH2344-537
Zoro #
G010344047
UPC #
889292438377
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.2 in
Details
Color
Ivory, Navy
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Weight
5.5 lb
Includes
Care Label
Outdoor Safe
Yes
Primary Color
Pale Slate
High Traffic Compatible
Yes
Printed Design
No
Construction
Machine Woven
Machine Washable
No
Has Fringe
No
Backing
No Backing
Sub Style
Moroccan
Durable/Performance Rated
No
High/Low Texture
No
Description
Introducing the Long Beach Collection area rug! With a stunning Moroccan Global style, this machine-woven piece adds an exotic flair to any living space. Made of durable Polypropylene, this high-traffic rug is perfect for outdoor areas and requires minimal maintenance. Just hose it off as needed! For added protection and comfort, we recommend using a rug pad underneath. Add an eye-catching detail to your home with the Long Beach Collection area rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.