Long Beach LBH-2346 Outdoor Safe Area Rug

  • Mfr # LBH2346-537

  • Zoro # G310344006


product price: $55.39
/ea

Key Features

Size
5 ft 3 in x 7 ft
Color
Ivory, Gray
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBH2346-537
Zoro #
G310344006
UPC #
889292438476
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.2 in

Details

Color
Ivory, Gray
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
5.5 lb
Construction
Machine Woven
Printed Design
No
Has Fringe
No
Outdoor Safe
Yes
Backing
No Backing
High Traffic Compatible
Yes
Sub Style
Moroccan
Durable/Performance Rated
No
Machine Washable
No
High/Low Texture
No
Primary Color
Light Grey

Description

Experience the allure of Moroccan Global style with our Long Beach collection area rug. Perfect for high traffic areas, this rug is machine woven in Turkey and made from sturdy polypropylene to ensure durability. What's more? It's outdoor safe! You can give your patio a touch of flair or add some exotic charm to your living room. The no pile construction means there's no risk of tripping, making it ideal for both kids and adults. Although it boasts a rugged construction, maintaining it is a breeze - just hose it off with water and hang to dry when needed. For an added touch of comfort, we recommend using this area rug with a rug pad. Transform your space with the Long Beach collection area rug - where style meets functionality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.