Long Beach LBH-2348 Outdoor Safe Area Rug

  • Mfr # LBH2348-2773

  • Zoro # G710345108


product price: $32.39
/ea

Key Features

Color
Mustard, Ivory
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBH2348-2773
Zoro #
G710345108
UPC #
889292438568
Country of Origin
Turkey

Dimensions

Pile Height
0 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.2 in

Details

Color
Mustard, Ivory
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Weight
2.84 lb
Features
Outdoor Safe
Includes
Care Label
Backing
No Backing
Printed Design
No
Primary Color
Light Wood
High Traffic Compatible
Yes
Has Fringe
No
High/Low Texture
No
Durable/Performance Rated
No
Style
Global
Machine Washable
No
Construction
Machine Woven
Outdoor Safe
Yes
Sub Style
Moroccan

Description

Bring a touch of Moroccan charm to your living space with our Long Beach collection area rug. This beautiful rug, produced in Turkey using machine woven techniques, is made from durable polypropylene, making it an ideal choice for high traffic areas. It's also outdoor safe, allowing you to effortlessly extend your living area into the garden or patio. With its no pile construction, this rug boasts an easy-to-clean feature ? simply hose off with water and hang to dry when needed. For optimal use and prolonged life span, we recommend using this rug with a pad. The exotic allure of the Moroccan Global style is sure to elevate any space it graces!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.