
Long Beach LBH-2352 Outdoor Safe Area Rug
Mfr # LBH2352-679
Zoro # G310345980
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Ivory
Style
Coastal
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LBH2352-679
Zoro #
G310345980
UPC #
889292438780
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.2 in
Details
Color
Charcoal, Ivory
Style
Coastal
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Weight
8.88 lb
Includes
Care Label
Durable/Performance Rated
No
Construction
Machine Woven
Machine Washable
No
Primary Color
Pale Slate
Printed Design
No
Backing
No Backing
High/Low Texture
No
Has Fringe
No
Outdoor Safe
Yes
High Traffic Compatible
Yes
Sub Style
Tropical
Description
Immerse yourself in the relaxing vibes of a tropical beach with our Long Beach collection area rug. Designed to evoke the beauty of coastal living, this rug is made from durable polypropylene in Turkey and features a machine woven construction. It boasts a no-pile design, making it an excellent choice for high-traffic areas and even outdoor spaces for that summery feel year-round. To ensure longevity and prevent slippage, we recommend use with a rug pad. When it comes to maintenance, simply hose off with water and hang to dry ? it's that easy! Transform your space into a serene seaside retreat with this stunning area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.