
Long Beach LBH-2352 Outdoor Safe Area Rug (Discontinued)
- Mfr # LBH2352-71010
- Zoro # G410346054
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LBH2352-71010
Zoro #
G410346054
UPC #
889292438797
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.2 in
Details
Color
Charcoal, Ivory
Style
Coastal
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
11.82 lb
Includes
Care Label
Features
Outdoor Safe
Sub Style
Tropical
Durable/Performance Rated
No
High Traffic Compatible
Yes
High/Low Texture
No
Has Fringe
No
Printed Design
No
Machine Washable
No
Construction
Machine Woven
Outdoor Safe
Yes
Primary Color
Pale Slate
Backing
No Backing
Description
Immerse yourself in the relaxing vibes of a tropical beach with our Long Beach collection area rug. Designed to evoke the beauty of coastal living, this rug is made from durable polypropylene in Turkey and features a machine woven construction. It boasts a no-pile design, making it an excellent choice for high-traffic areas and even outdoor spaces for that summery feel year-round. To ensure longevity and prevent slippage, we recommend use with a rug pad. When it comes to maintenance, simply hose off with water and hang to dry ? it's that easy! Transform your space into a serene seaside retreat with this stunning area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.