This item is Discontinued.

Livabliss Long Beach LBH-2355 Outdoor Safe Area Rug LBH2355-2773

Long Beach LBH-2355 Outdoor Safe Area Rug (Discontinued)

  • Mfr # LBH2355-2773
  • Zoro # G010345785
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LBH2355-2773
Zoro #
G010345785
UPC #
889292438919
Country of Origin
Turkey

Dimensions

Pile Height
0 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.2 in

Details

Color
Mustard, Ivory
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Features
Outdoor Safe
Includes
Care Label
Weight
2.84 lb
Has Fringe
No
Printed Design
No
High Traffic Compatible
Yes
Backing
No Backing
Construction
Machine Woven
Outdoor Safe
Yes
High/Low Texture
No
Machine Washable
No
Primary Color
Light Grey
Style
Coastal
Durable/Performance Rated
No
Sub Style
Tropical

Description

Immerse yourself in the relaxing vibes of a tropical beach with our Long Beach collection area rug. Designed to evoke the beauty of coastal living, this rug is made from durable polypropylene in Turkey and features a machine woven construction. It boasts a no-pile design, making it an excellent choice for high-traffic areas and even outdoor spaces for that summery feel year-round. To ensure longevity and prevent slippage, we recommend use with a rug pad. When it comes to maintenance, simply hose off with water and hang to dry ? it's that easy! Transform your space into a serene seaside retreat with this stunning area rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.