
Long Beach LBH-2356 Outdoor Safe Area Rug (Discontinued)
- Mfr # LBH2356-537
- Zoro # G010345815
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LBH2356-537
Zoro #
G010345815
UPC #
889292438971
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.2 in
Details
Color
Navy, Ivory
Style
Coastal
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
5.5 lb
Includes
Care Label
Features
Outdoor Safe
Primary Color
Grey
Durable/Performance Rated
No
Sub Style
Tropical
Has Fringe
No
High/Low Texture
No
Outdoor Safe
Yes
High Traffic Compatible
Yes
Backing
No Backing
Machine Washable
No
Construction
Machine Woven
Printed Design
No
Description
Immerse yourself in the relaxing vibes of a tropical beach with our Long Beach collection area rug. Designed to evoke the beauty of coastal living, this rug is made from durable polypropylene in Turkey and features a machine woven construction. It boasts a no-pile design, making it an excellent choice for high-traffic areas and even outdoor spaces for that summery feel year-round. To ensure longevity and prevent slippage, we recommend use with a rug pad. When it comes to maintenance, simply hose off with water and hang to dry ? it's that easy! Transform your space into a serene seaside retreat with this stunning area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.