
Long Beach LBH-2362 Outdoor Safe Area Rug (Discontinued)
- Mfr # LBH2362-537
- Zoro # G110348228
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LBH2362-537
Zoro #
G110348228
UPC #
889292439275
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.2 in
Details
Color
Ivory, Navy
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
5.5 lb
Primary Color
Pale Slate
Outdoor Safe
Yes
High Traffic Compatible
Yes
High/Low Texture
No
Backing
No Backing
Durable/Performance Rated
No
Machine Washable
No
Sub Style
Moroccan
Has Fringe
No
Printed Design
No
Construction
Machine Woven
Description
The Long Beach area rug will bring a touch of Moroccan Global style to your home. The perfect addition to any room, this machine-woven polypropylene rug is designed to be durable and hard wearing, making it ideal for high traffic areas. This lightweight and non-pile rug also makes it great for outdoor use, so you can enjoy its style in the garden or on your patio. For added comfort and stability, we recommend pairing with a rug pad not included. When it comes time for cleaning, simply hose off with water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.