
Long Beach LBH-2363 Outdoor Safe Area Rug (Discontinued)
- Mfr # LBH2363-71010
- Zoro # G110347986
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LBH2363-71010
Zoro #
G110347986
UPC #
889292439343
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.2 in
Details
Color
Navy, Ivory
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
11.82 lb
High Traffic Compatible
Yes
Machine Washable
No
Sub Style
Moroccan
Printed Design
No
Outdoor Safe
Yes
Construction
Machine Woven
Primary Color
Grey
High/Low Texture
No
Durable/Performance Rated
No
Backing
No Backing
Has Fringe
No
Description
Add a touch of global style to your home with this Long Beach Area Rug. Crafted from Polypropylene, this machine woven rug is the perfect way to update your indoor or outdoor living space. This low-pile rug will not only look beautiful but is also designed for high-traffic areas so you don't have to worry about it wearing out quickly. Plus, it's outdoor safe so you can enjoy the same style outdoors that you have indoors! Made in Turkey and recommended for use with a rug pad, this area rug is an easy way to add texture and character to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.