Zoro Homepage

Luca BONC-2300 Machine Crafted Area Rug

  • Mfr # BONC2300-2773

  • Zoro # G610336633


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Color
Denim, Light Gray, Amber, Medium Brown, Ivory, Medium Gray
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BONC2300-2773
Zoro #
G610336633
UPC #
889292492867
Country of Origin
Turkey

Dimensions

Pile Height
0.24 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.31 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Denim, Light Gray, Amber, Medium Brown, Ivory, Medium Gray
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Includes
Care Label
Weight
6.44 lb
Features
Machine Crafted
Printed Design
Yes
Machine Washable
No
High Traffic Compatible
Yes
Outdoor Safe
No
Backing
No Backing
High/Low Texture
No
Sub Style
Updated Traditional
Construction
Machine Woven
Primary Color
Light Grey
Durable/Performance Rated
No
Style
Traditional
Has Fringe
No

Description

The Luca Collection from Becki Owens x Livabliss is a vintage inspired collection full of rich design and subtle versatile colors that will bring a curated and collected feel to any room. This collection encompasses a unique distressed style that blends both cool and subtle warm earth tones together to create a piece that will complement a variety of spaces. The faded blue within this rug creates a dreamy, cool tone that would be perfect in any coastal styled spaces. Woven in Turkey, this beautiful rug was crafted with durable materials without sacrificing style or budget.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.