
Luca BONC-2300 Machine Crafted Area Rug
Mfr # BONC2300-537
Zoro # G310337770
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Color
Denim, Light Gray, Amber, Medium Brown, Ivory, Medium Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BONC2300-537
Zoro #
G310337770
UPC #
889292492874
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.24 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.31 in
Details
Color
Denim, Light Gray, Amber, Medium Brown, Ivory, Medium Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
12.47 lb
Includes
Care Label
Features
Machine Crafted
Primary Color
Light Grey
Machine Washable
No
Construction
Machine Woven
Durable/Performance Rated
No
Outdoor Safe
No
Sub Style
Updated Traditional
High/Low Texture
No
Backing
No Backing
Printed Design
Yes
Has Fringe
No
High Traffic Compatible
Yes
Description
The Luca Collection from Becki Owens x Livabliss is a vintage inspired collection full of rich design and subtle versatile colors that will bring a curated and collected feel to any room. This collection encompasses a unique distressed style that blends both cool and subtle warm earth tones together to create a piece that will complement a variety of spaces. The faded blue within this rug creates a dreamy, cool tone that would be perfect in any coastal styled spaces. Woven in Turkey, this beautiful rug was crafted with durable materials without sacrificing style or budget.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.