
Luca BONC-2300 Machine Crafted Area Rug
Mfr # BONC2300-9212
Zoro # G510337624
product price: $608.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Denim, Light Gray, Amber, Medium Brown, Ivory, Medium Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BONC2300-9212
Zoro #
G510337624
UPC #
889292492904
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.24 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.31 in
Details
Color
Denim, Light Gray, Amber, Medium Brown, Ivory, Medium Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
37.4 lb
High Traffic Compatible
Yes
Primary Color
Light Grey
Printed Design
Yes
Machine Washable
No
Sub Style
Updated Traditional
Backing
No Backing
Construction
Machine Woven
High/Low Texture
No
Outdoor Safe
No
Has Fringe
No
Durable/Performance Rated
No
Description
The Luca Collection from Becki Owens x Livabliss is a vintage inspired collection full of rich design and subtle versatile colors that will bring a curated and collected feel to any room. This collection encompasses a unique distressed style that blends both cool and subtle warm earth tones together to create a piece that will complement a variety of spaces. The faded blue within this rug creates a dreamy, cool tone that would be perfect in any coastal styled spaces. Woven in Turkey, this beautiful rug was crafted with durable materials without sacrificing style or budget.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.