
Luca BONC-2301 Machine Crafted Area Rug
Mfr # BONC2301-537
Zoro # G810337591
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Dusty Pink, Medium Brown, Tan, Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BONC2301-537
Zoro #
G810337591
UPC #
889292592819
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.24 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.31 in
Details
Color
Ivory, Dusty Pink, Medium Brown, Tan, Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
12.47 lb
Construction
Machine Woven
High Traffic Compatible
Yes
Backing
No Backing
Machine Washable
No
Durable/Performance Rated
No
Primary Color
Pearl
High/Low Texture
No
Sub Style
Updated Traditional
Printed Design
Yes
Outdoor Safe
No
Has Fringe
No
Description
This Luca rug from the Becki Owens x Livabliss line will bring life to any room with its blush tones and touch of feminine character, all while adding a layer of personality. Luca offers a vintage look, inspired by one-of-a-kind rugs, with incredible durability for a fantastic price. Woven in Turkey with synthetic fibers, this rug consists of a unique new texture technique that resembles the look of hand knotted rugs. The collection is rich in design, but subtle enough with its distressed style to compliment any space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.