
Luca BONC-2301 Machine Crafted Area Rug
Mfr # BONC2301-71010
Zoro # G710337745
product price: $383.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Dusty Pink, Medium Brown, Tan, Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BONC2301-71010
Zoro #
G710337745
UPC #
889292592833
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.24 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.31 in
Details
Color
Ivory, Dusty Pink, Medium Brown, Tan, Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Crafted
Weight
26.79 lb
Includes
Care Label
Sub Style
Updated Traditional
Machine Washable
No
Durable/Performance Rated
No
High/Low Texture
No
High Traffic Compatible
Yes
Has Fringe
No
Printed Design
Yes
Construction
Machine Woven
Outdoor Safe
No
Backing
No Backing
Primary Color
Pearl
Description
This Luca rug from the Becki Owens x Livabliss line will bring life to any room with its blush tones and touch of feminine character, all while adding a layer of personality. Luca offers a vintage look, inspired by one-of-a-kind rugs, with incredible durability for a fantastic price. Woven in Turkey with synthetic fibers, this rug consists of a unique new texture technique that resembles the look of hand knotted rugs. The collection is rich in design, but subtle enough with its distressed style to compliment any space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.