
Luca BONC-2301 Machine Crafted Area Rug
Mfr # BONC2301-9212
Zoro # G410337687
product price: $614.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Ivory, Dusty Pink, Medium Brown, Tan, Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BONC2301-9212
Zoro #
G410337687
UPC #
889292592840
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.24 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.31 in
Details
Color
Ivory, Dusty Pink, Medium Brown, Tan, Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
37.4 lb
Includes
Care Label
Features
Machine Crafted
Primary Color
Pearl
Sub Style
Updated Traditional
Durable/Performance Rated
No
Construction
Machine Woven
Machine Washable
No
Backing
No Backing
High Traffic Compatible
Yes
High/Low Texture
No
Printed Design
Yes
Has Fringe
No
Outdoor Safe
No
Description
This Luca rug from the Becki Owens x Livabliss line will bring life to any room with its blush tones and touch of feminine character, all while adding a layer of personality. Luca offers a vintage look, inspired by one-of-a-kind rugs, with incredible durability for a fantastic price. Woven in Turkey with synthetic fibers, this rug consists of a unique new texture technique that resembles the look of hand knotted rugs. The collection is rich in design, but subtle enough with its distressed style to compliment any space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.