
Luca BONC-2302 Machine Crafted Area Rug
Mfr # BONC2302-537
Zoro # G910337422
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Olive, Tan, Light Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BONC2302-537
Zoro #
G910337422
UPC #
889292592895
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.24 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.31 in
Details
Color
Ivory, Olive, Tan, Light Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Crafted
Weight
12.47 lb
Includes
Care Label
Printed Design
Yes
High Traffic Compatible
Yes
Has Fringe
No
Construction
Machine Woven
Outdoor Safe
No
Backing
No Backing
Durable/Performance Rated
No
High/Low Texture
No
Primary Color
Light Grey
Machine Washable
No
Sub Style
Updated Traditional
Description
Bring a feeling of nature and life into any space with the green, earth toned Luca rug from the Becki Owens x Livabliss line. This rug will ground any room with its rich design and subtle, versatile color to add character and personality while creating a perfect foundation to any type of space. The vintage inspired design of this rug brings an old, collected feeling to round out and complete any room. Woven in Turkey with synthetic materials, this rug was crafted with durable materials to create the look of a handmade rug without sacrificing a budget.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.