Zoro Homepage

Lucca LCA-2302 Handmade Area Rug

  • Mfr # LCA2302-576

  • Zoro # G510349580


product price: $1,380.00
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 7 ft 6 in
Color
Gray, Medium Gray, Black, Cream
Style
Modern
Material
Face: 100% Wool
Pile Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCA2302-576
Zoro #
G510349580
UPC #
888473997764
Country of Origin
India

Dimensions

Size
5 ft x 7 ft 6 in
Pile Height
0.5 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.62 in

Details

Color
Gray, Medium Gray, Black, Cream
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
31.5 lb
Includes
Care Label
Sub Style
Minimalist
Printed Design
No
Has Fringe
No
Outdoor Safe
No
Durable/Performance Rated
No
Construction
Hand Tufted
Backing
Canvas
High/Low Texture
No
Machine Washable
No
High Traffic Compatible
Yes

Description

This Lucca area rug is the perfect way to add a modern touch to any room. Hand-tufted in India from luxurious wool, this high pile rug is sure to make a statement. A rug pad not included is recommended for use beneath this carpet to protect it and ensure maximum longevity. For cleaning, professional rug cleaning only is advised. Buy this beautiful wool area rug today and take your home decor to the next level!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.