
Lucerne LNE-1000 Handmade Area Rug
Mfr # LNE1000-576
Zoro # G310362789
product price: $585.00
/ea
Free Shipping & Returns
Key Features
Color
Cream
Style
Modern
Material
Face: 65% Wool, 35% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LNE1000-576
Zoro #
G310362789
UPC #
888473888826
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.5 in
Details
Color
Cream
Style
Modern
Material
Face: 65% Wool, 35% Polyester
Shape
Rectangle
Includes
Care Label
Weight
26.25 lb
Features
Handmade
High/Low Texture
No
Printed Design
No
Backing
No Backing
Sub Style
Scandinavian
High Traffic Compatible
Yes
Construction
Hand Woven
Durable/Performance Rated
No
Has Fringe
No
Outdoor Safe
No
Machine Washable
No
Description
Complete your home with the beautiful Lucerne area rug. This modern style rug is made of a combination of polyester and wool, making it both durable and soft to the touch. Hand woven in India, this flatwoven rug has no pile for an ultra-low profile. For best results, we recommend pairing this piece with a rug pad sold separately. To maintain its appearance, spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.