Zoro Homepage

Lucerne LNE-1000 Handmade Area Rug

  • Mfr # LNE1000-81013

  • Zoro # G410363020


product price: $2,060.00
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Style
Modern
Material
Face: 65% Wool, 35% Polyester
Pile Height
0 in
Shape
Rectangle
Length (In.)
156 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNE1000-81013
Zoro #
G410363020
UPC #
192201307825
Country of Origin
India

Dimensions

Size
8 ft 10 in x 13 ft
Pile Height
0 in
Length (In.)
156 in
Width (In.)
106 in
Thickness
0.5 in

Details

Color
Cream
Style
Modern
Material
Face: 65% Wool, 35% Polyester
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
80.38 lb
Outdoor Safe
No
High/Low Texture
No
Durable/Performance Rated
No
Backing
No Backing
Construction
Hand Woven
Machine Washable
No
Has Fringe
No
Sub Style
Scandinavian
Printed Design
No
High Traffic Compatible
Yes

Description

Complete your home with the beautiful Lucerne area rug. This modern style rug is made of a combination of polyester and wool, making it both durable and soft to the touch. Hand woven in India, this flatwoven rug has no pile for an ultra-low profile. For best results, we recommend pairing this piece with a rug pad sold separately. To maintain its appearance, spot clean only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.