
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LNE1001-1215
Zoro #
G410362894
UPC #
889292366403
Country of Origin
India
Dimensions
Size
12 ft x 15 ft
Pile Height
0 in
Length (In.)
180 in
Width (In.)
144 in
Thickness
0.5 in
Details
Color
Charcoal, Ivory
Style
Modern
Material
Face: 65% Wool, 35% Polyester
Shape
Rectangle
Includes
Care Label
Weight
126 lb
Features
Handmade
Outdoor Safe
No
Has Fringe
No
Backing
No Backing
Printed Design
No
Construction
Hand Woven
Machine Washable
No
Sub Style
Scandinavian
High Traffic Compatible
Yes
Durable/Performance Rated
No
High/Low Texture
No
Description
Complete your home with the beautiful Lucerne area rug. This modern style rug is made of a combination of polyester and wool, making it both durable and soft to the touch. Hand woven in India, this flatwoven rug has no pile for an ultra-low profile. For best results, we recommend pairing this piece with a rug pad sold separately. To maintain its appearance, spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.