
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LNE1001-81013
Zoro #
G810362975
UPC #
192201307832
Country of Origin
India
Dimensions
Size
8 ft 10 in x 13 ft
Pile Height
0 in
Length (In.)
156 in
Width (In.)
106 in
Thickness
0.5 in
Details
Color
Charcoal, Ivory
Style
Modern
Material
Face: 65% Wool, 35% Polyester
Shape
Rectangle
Features
Handmade
Weight
80.38 lb
Includes
Care Label
Machine Washable
No
Construction
Hand Woven
Printed Design
No
Durable/Performance Rated
No
High/Low Texture
No
Sub Style
Scandinavian
Has Fringe
No
Outdoor Safe
No
High Traffic Compatible
Yes
Backing
No Backing
Description
Complete your home with the beautiful Lucerne area rug. This modern style rug is made of a combination of polyester and wool, making it both durable and soft to the touch. Hand woven in India, this flatwoven rug has no pile for an ultra-low profile. For best results, we recommend pairing this piece with a rug pad sold separately. To maintain its appearance, spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.