Zoro Homepage

Lucerne LNE-1002 Handmade Area Rug

  • Mfr # LNE1002-268

  • Zoro # G210363169


product price: $370.00
/ea
Free Shipping & Returns

Key Features

Color
Light Gray
Shape
Runner
Material
Face: 65% Wool, 35% Polyester
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNE1002-268
Zoro #
G210363169
UPC #
889292366458
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.5 in
Size
2 ft 6 in x 8 ft

Details

Color
Light Gray
Shape
Runner
Material
Face: 65% Wool, 35% Polyester
Features
Handmade
Weight
14 lb
Includes
Care Label
Durable/Performance Rated
No
Outdoor Safe
No
Construction
Hand Woven
Machine Washable
No
Sub Style
Scandinavian
Style
Modern
Backing
No Backing
Has Fringe
No
High/Low Texture
No
High Traffic Compatible
Yes
Printed Design
No

Description

Complete your home with the beautiful Lucerne area rug. This modern style rug is made of a combination of polyester and wool, making it both durable and soft to the touch. Hand woven in India, this flatwoven rug has no pile for an ultra-low profile. For best results, we recommend pairing this piece with a rug pad sold separately. To maintain its appearance, spot clean only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.