Zoro Homepage

Lucerne LNE-1002 Handmade Area Rug

  • Mfr # LNE1002-69

  • Zoro # G510363128


product price: $975.00
/ea
Free Shipping & Returns

Key Features

Color
Light Gray
Style
Modern
Material
Face: 65% Wool, 35% Polyester
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNE1002-69
Zoro #
G510363128
UPC #
889292366465
Country of Origin
India

Dimensions

Size
6 ft x 9 ft
Pile Height
0 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.5 in

Details

Color
Light Gray
Style
Modern
Material
Face: 65% Wool, 35% Polyester
Shape
Rectangle
Includes
Care Label
Weight
37.8 lb
Features
Handmade
High/Low Texture
No
Printed Design
No
Durable/Performance Rated
No
Construction
Hand Woven
Sub Style
Scandinavian
Has Fringe
No
Outdoor Safe
No
Machine Washable
No
Backing
No Backing
High Traffic Compatible
Yes

Description

Complete your home with the beautiful Lucerne area rug. This modern style rug is made of a combination of polyester and wool, making it both durable and soft to the touch. Hand woven in India, this flatwoven rug has no pile for an ultra-low profile. For best results, we recommend pairing this piece with a rug pad sold separately. To maintain its appearance, spot clean only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.