
Luci UCI-2300 Handmade Area Rug
Mfr # UCI2300-576
Zoro # G810355373
product price: $370.00
/ea
Free Shipping & Returns
Key Features
Color
Tan
Style
Modern
Material
Face: 100% Jute
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UCI2300-576
Zoro #
G810355373
UPC #
889292428774
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.16 in
Details
Color
Tan
Style
Modern
Material
Face: 100% Jute
Shape
Rectangle
Features
Handmade
Weight
16.13 lb
Includes
Care Label
Construction
Hand Woven
Printed Design
No
High/Low Texture
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Outdoor Safe
No
Machine Washable
No
Backing
No Backing
Sub Style
Scandinavian
Has Fringe
No
Description
This modern-style Luci area rug is the perfect way to add a contemporary touch to any living space. Handwoven in India from jute, this low-pile floor covering features a natural finish that stands up to regular foot traffic and everyday wear and tear. An anti-slip rug pad sold separately is recommended for added stability and comfort. The Luci area rug is sure to make an impactful statement in any room of your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.