
Luci UCI-2301 Handmade Area Rug
Mfr # UCI2301-23
Zoro # G510355680
product price: $80.00
/ea
Free Shipping & Returns
Key Features
Color
Tan
Style
Modern
Material
Face: 100% Jute
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UCI2301-23
Zoro #
G510355680
UPC #
889292428804
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.16 in
Details
Color
Tan
Style
Modern
Material
Face: 100% Jute
Shape
Rectangle
Weight
2.58 lb
Features
Handmade
Includes
Care Label
Sub Style
Scandinavian
Construction
Hand Woven
Machine Washable
No
Outdoor Safe
No
Backing
No Backing
High/Low Texture
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Printed Design
No
Has Fringe
No
Description
This Luci area rug is a modern addition to any room in your home. Its hand woven construction with jute material ensures that the rug will be durable and last for years. The no pile design makes this contemporary piece easy to clean and maintain. Showcase this sophisticated floor covering in your entryway, living room, bedroom, or den and enjoy its timeless elegance! Made in India, this area rug comes highly recommended when used with a rug pad not included for added cushioning and stability. Add style to your home today with the Luci area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.