
Luci UCI-2302 Handmade Area Rug
Mfr # UCI2302-23
Zoro # G810356578
product price: $80.00
/ea
Free Shipping & Returns
Key Features
Color
Tan
Style
Modern
Material
Face: 100% Jute
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UCI2302-23
Zoro #
G810356578
UPC #
889292428842
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.16 in
Details
Color
Tan
Style
Modern
Material
Face: 100% Jute
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
2.58 lb
High/Low Texture
No
Durable/Performance Rated
No
Sub Style
Scandinavian
Machine Washable
No
Outdoor Safe
No
Backing
No Backing
Has Fringe
No
Construction
Hand Woven
High Traffic Compatible
Yes
Printed Design
No
Description
This modern-style Luci area rug is the perfect way to add a contemporary touch to any living space. Handwoven in India from jute, this low-pile floor covering features a natural finish that stands up to regular foot traffic and everyday wear and tear. An anti-slip rug pad sold separately is recommended for added stability and comfort. The Luci area rug is sure to make an impactful statement in any room of your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.