
Luci UCI-2302 Handmade Area Rug
Mfr # UCI2302-69
Zoro # G010356682
product price: $605.00
/ea
Free Shipping & Returns
Key Features
Color
Tan
Style
Modern
Material
Face: 100% Jute
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UCI2302-69
Zoro #
G010356682
UPC #
889292428866
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.16 in
Details
Color
Tan
Style
Modern
Material
Face: 100% Jute
Shape
Rectangle
Weight
23.22 lb
Features
Handmade
Includes
Care Label
Printed Design
No
Construction
Hand Woven
Sub Style
Scandinavian
Machine Washable
No
Outdoor Safe
No
Backing
No Backing
High/Low Texture
No
High Traffic Compatible
Yes
Has Fringe
No
Durable/Performance Rated
No
Description
This modern-style Luci area rug is the perfect way to add a contemporary touch to any living space. Handwoven in India from jute, this low-pile floor covering features a natural finish that stands up to regular foot traffic and everyday wear and tear. An anti-slip rug pad sold separately is recommended for added stability and comfort. The Luci area rug is sure to make an impactful statement in any room of your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.