
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCI2300-2339
Zoro #
G310349308
UPC #
889292300513
Country of Origin
India
Dimensions
Size
27 in x 45 in
Pile Height
0 in
Length (In.)
45 in
Width (In.)
27 in
Thickness
0.62 in
Details
Color
Black, Gray, Cream, Charcoal, Sage
Style
Cottage
Material
Face: 70% Wool, 30% Polyester; Warp: 80% Cotton
Shape
Rectangle
Features
Handmade
Weight
3.63 lb
Includes
Care Label
High Traffic Compatible
Yes
Construction
Hand Woven
High/Low Texture
Yes
Sub Style
Country
Has Fringe
Yes
Machine Washable
No
Printed Design
No
Backing
No Backing
Outdoor Safe
No
Durable/Performance Rated
No
Description
Introducing the Lucia Area Rug, perfect for any cottage style home. This rug is hand woven with a combination of polyester and wool, making it durable and long-lasting. It features a high/low design to add texture to your space without a pile. This Indian-made rug also has fringe detailing around the edges that adds an extra touch of charm. With its lightweight construction, this area rug is easy to move and transport around your home. To ensure it stays in place, we recommend pairing it with a rug pad not included. For best care results, professional rug cleaning is advised.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.