Lucia LCI-2300 Handmade Area Rug

  • Mfr # LCI2300-268

  • Zoro # G410349475


product price: $285.00
/ea
Free Shipping & Returns

Key Features

Color
Black, Gray, Cream, Charcoal, Sage
Shape
Runner
Material
Face: 70% Wool, 30% Polyester; Warp: 80% Cotton
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCI2300-268
Zoro #
G410349475
UPC #
889292300520
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.62 in
Size
2 ft 6 in x 8 ft

Details

Color
Black, Gray, Cream, Charcoal, Sage
Shape
Runner
Material
Face: 70% Wool, 30% Polyester; Warp: 80% Cotton
Features
Handmade
Weight
8.6 lb
Includes
Care Label
Outdoor Safe
No
Has Fringe
Yes
Backing
No Backing
Construction
Hand Woven
Machine Washable
No
Style
Cottage
Printed Design
No
Sub Style
Country
High/Low Texture
Yes
High Traffic Compatible
Yes
Durable/Performance Rated
No

Description

Introducing the Lucia Area Rug, perfect for any cottage style home. This rug is hand woven with a combination of polyester and wool, making it durable and long-lasting. It features a high/low design to add texture to your space without a pile. This Indian-made rug also has fringe detailing around the edges that adds an extra touch of charm. With its lightweight construction, this area rug is easy to move and transport around your home. To ensure it stays in place, we recommend pairing it with a rug pad not included. For best care results, professional rug cleaning is advised.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.