
Lucia LCI-2302 Handmade Area Rug
Mfr # LCI2302-2339
Zoro # G810350590
product price:Â $125.00
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Gray, Light Gray, Cream
Style
Cottage
Material
Face: 70% Wool, 30% Polyester; Warp: 80% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCI2302-2339
Zoro #
G810350590
UPC #
889292300650
Country of Origin
India
Dimensions
Size
27 in x 45 in
Pile Height
0 in
Length (In.)
45 in
Width (In.)
27 in
Thickness
0.62 in
Details
Color
Charcoal, Gray, Light Gray, Cream
Style
Cottage
Material
Face: 70% Wool, 30% Polyester; Warp: 80% Cotton
Shape
Rectangle
Weight
3.63 lb
Includes
Care Label
Features
Handmade
Sub Style
Country
High Traffic Compatible
Yes
Printed Design
No
High/Low Texture
Yes
Has Fringe
Yes
Construction
Hand Woven
Backing
No Backing
Outdoor Safe
No
Durable/Performance Rated
No
Machine Washable
No
Description
This Lucia area rug is the perfect addition to your cottage-style home. Handwoven in India from a blend of polyester and wool, this high/low rug features a fringe detail that adds texture and depth to any room. Its low pile makes it ideal for areas with heavy foot traffic, while its handwoven construction ensures lasting quality. For best results, use with a rug pad sold separately. Professional rug cleaning only recommended for care.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.