Lucia LCI-2302 Handmade Area Rug

  • Mfr # LCI2302-268

  • Zoro # G810350521


product price: $285.00
/ea
Free Shipping & Returns

Key Features

Color
Charcoal, Gray, Light Gray, Cream
Shape
Runner
Material
Face: 70% Wool, 30% Polyester; Warp: 80% Cotton
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCI2302-268
Zoro #
G810350521
UPC #
889292300667
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.62 in

Details

Color
Charcoal, Gray, Light Gray, Cream
Shape
Runner
Material
Face: 70% Wool, 30% Polyester; Warp: 80% Cotton
Includes
Care Label
Weight
8.6 lb
Features
Handmade
Sub Style
Country
Construction
Hand Woven
Machine Washable
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
High/Low Texture
Yes
Has Fringe
Yes
Outdoor Safe
No
Style
Cottage
Printed Design
No
Backing
No Backing

Description

This Lucia area rug is the perfect addition to your cottage-style home. Handwoven in India from a blend of polyester and wool, this high/low rug features a fringe detail that adds texture and depth to any room. Its low pile makes it ideal for areas with heavy foot traffic, while its handwoven construction ensures lasting quality. For best results, use with a rug pad sold separately. Professional rug cleaning only recommended for care.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.