
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LCI2303-2339
Zoro #
G910350759
UPC #
889292300728
Country of Origin
India
Dimensions
Size
27 in x 45 in
Pile Height
0 in
Length (In.)
45 in
Width (In.)
27 in
Thickness
0.62 in
Details
Color
Charcoal, Gray, Light Gray, Cream
Style
Cottage
Material
Face: 70% Wool, 30% Polyester; Warp: 80% Cotton
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
3.63 lb
Durable/Performance Rated
No
Construction
Hand Woven
High Traffic Compatible
Yes
High/Low Texture
Yes
Sub Style
Country
Printed Design
No
Has Fringe
Yes
Machine Washable
No
Outdoor Safe
No
Backing
No Backing
Description
This Lucia area rug is the perfect addition to any cottage style home. It's hand-woven in India with a polyester and wool blend for durability and longevity. This no pile, high/low construction adds texture to your space without being too bulky. The fringe detail gives the rug an extra touch of charm and character. To ensure the best look and feel, we recommend using this rug with a rug pad not included. For cleaning, professional rug cleaning only is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.