Lucia LCI-2303 Handmade Area Rug

  • Mfr # LCI2303-576

  • Zoro # G710350768


product price: $465.00
/ea
Free Shipping & Returns

Key Features

Color
Charcoal, Gray, Light Gray, Cream
Style
Cottage
Material
Face: 70% Wool, 30% Polyester; Warp: 80% Cotton
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCI2303-576
Zoro #
G710350768
UPC #
889292300742
Country of Origin
India

Dimensions

Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.62 in

Details

Color
Charcoal, Gray, Light Gray, Cream
Style
Cottage
Material
Face: 70% Wool, 30% Polyester; Warp: 80% Cotton
Shape
Rectangle
Weight
16.13 lb
Includes
Care Label
Features
Handmade
Printed Design
No
High Traffic Compatible
Yes
High/Low Texture
Yes
Sub Style
Country
Has Fringe
Yes
Outdoor Safe
No
Durable/Performance Rated
No
Backing
No Backing
Machine Washable
No
Construction
Hand Woven

Description

This Lucia area rug is the perfect addition to any cottage style home. It's hand-woven in India with a polyester and wool blend for durability and longevity. This no pile, high/low construction adds texture to your space without being too bulky. The fringe detail gives the rug an extra touch of charm and character. To ensure the best look and feel, we recommend using this rug with a rug pad not included. For cleaning, professional rug cleaning only is recommended.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.