
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LCI2304-2339
Zoro #
G110350375
UPC #
889292300797
Country of Origin
India
Dimensions
Size
27 in x 45 in
Pile Height
0 in
Length (In.)
45 in
Width (In.)
27 in
Thickness
0.62 in
Details
Color
Charcoal, Gray, Light Gray, Cream
Style
Cottage
Material
Face: 70% Wool, 30% Polyester; Warp: 80% Cotton
Shape
Rectangle
Weight
3.63 lb
Features
Handmade
Includes
Care Label
High Traffic Compatible
Yes
Printed Design
No
Sub Style
Country
Outdoor Safe
No
High/Low Texture
Yes
Has Fringe
Yes
Durable/Performance Rated
No
Machine Washable
No
Backing
No Backing
Construction
Hand Woven
Description
This Lucia area rug is a classic cottage style piece that will add texture and warmth to any room. It features a fringed edge, creating a beautiful visual effect. This high/low weave is made of Polyester and Wool with no pile. Hand woven in India using traditional techniques, this rug has been crafted with care for lasting quality and durability. We recommend using a rug pad for extra protection and comfort underfoot. For best results, professional rug cleaning is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.