Lucia LCI-2304 Handmade Area Rug

  • Mfr # LCI2304-268

  • Zoro # G210350435


product price: $285.00
/ea
Free Shipping & Returns

Key Features

Color
Charcoal, Gray, Light Gray, Cream
Shape
Runner
Material
Face: 70% Wool, 30% Polyester; Warp: 80% Cotton
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCI2304-268
Zoro #
G210350435
UPC #
889292300803
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.62 in

Details

Color
Charcoal, Gray, Light Gray, Cream
Shape
Runner
Material
Face: 70% Wool, 30% Polyester; Warp: 80% Cotton
Features
Handmade
Includes
Care Label
Weight
8.6 lb
Outdoor Safe
No
Machine Washable
No
High Traffic Compatible
Yes
Printed Design
No
Durable/Performance Rated
No
Sub Style
Country
Construction
Hand Woven
Backing
No Backing
Style
Cottage
Has Fringe
Yes
High/Low Texture
Yes

Description

This Lucia area rug is a classic cottage style piece that will add texture and warmth to any room. It features a fringed edge, creating a beautiful visual effect. This high/low weave is made of Polyester and Wool with no pile. Hand woven in India using traditional techniques, this rug has been crafted with care for lasting quality and durability. We recommend using a rug pad for extra protection and comfort underfoot. For best results, professional rug cleaning is recommended.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.