
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCI2304-912
Zoro #
G910351718
UPC #
889292300841
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.62 in
Details
Color
Charcoal, Gray, Light Gray, Cream
Style
Cottage
Material
Face: 70% Wool, 30% Polyester; Warp: 80% Cotton
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
46.44 lb
Durable/Performance Rated
No
Printed Design
No
Has Fringe
Yes
Sub Style
Country
Outdoor Safe
No
Construction
Hand Woven
High Traffic Compatible
Yes
Backing
No Backing
Machine Washable
No
High/Low Texture
Yes
Description
This Lucia area rug is a classic cottage style piece that will add texture and warmth to any room. It features a fringed edge, creating a beautiful visual effect. This high/low weave is made of Polyester and Wool with no pile. Hand woven in India using traditional techniques, this rug has been crafted with care for lasting quality and durability. We recommend using a rug pad for extra protection and comfort underfoot. For best results, professional rug cleaning is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.