
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCI2306-2339
Zoro #
G710351482
UPC #
889292300933
Country of Origin
India
Dimensions
Size
27 in x 45 in
Pile Height
0 in
Length (In.)
45 in
Width (In.)
27 in
Thickness
0.62 in
Details
Color
Deep Teal, Red, Yellow, Dark Blue, Cream
Style
Cottage
Material
Face: 70% Wool, 30% Polyester; Warp: 80% Cotton
Shape
Rectangle
Features
Handmade
Weight
3.63 lb
Includes
Care Label
Sub Style
Country
Printed Design
No
Backing
No Backing
Has Fringe
Yes
Machine Washable
No
High Traffic Compatible
Yes
Outdoor Safe
No
Durable/Performance Rated
No
High/Low Texture
Yes
Construction
Hand Woven
Description
Introducing Lucia, a stunning Country Cottage-style hand woven rug that exudes charm and coziness. Lucia is a delightful blend of polyester and wool, creating an inviting texture underfoot. This rug originates from India, known for its rich tradition in rug weaving. Lucia features no pile design with a fringe edge for added aesthetic appeal. It's recommended to pair this rug with a pad to keep it firmly in place, ensuring your comfort and safety. To maintain its beautiful appearance, simply spot clean with mild detergent when needed. Add Lucia to your home decor for an authentic touch of cottage warmth.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.