
Lustro LSR-2303 Machine Crafted Area Rug
Mfr # LSR2303-912
Zoro # G910344925
product price: $483.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Medium Gray, Light Beige, Cream, Gray, Dark Blue, Denim
Style
Modern
Material
Face: 50% Polyester, 50% Polypropylene
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LSR2303-912
Zoro #
G910344925
UPC #
889292136785
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.31 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.39 in
Details
Color
Medium Gray, Light Beige, Cream, Gray, Dark Blue, Denim
Style
Modern
Material
Face: 50% Polyester, 50% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
26.52 lb
Construction
Machine Woven
Has Fringe
No
Outdoor Safe
No
Machine Washable
No
Backing
No Backing
High/Low Texture
Yes
Durable/Performance Rated
No
High Traffic Compatible
Yes
Printed Design
No
Sub Style
Minimalist
Description
This modern Lustro area rug is the perfect addition to any room. Its unique high/low pile design and lustrous sheen will add a touch of style to your home. Made of durable polypropylene and polyester, this machine woven rug is built for high traffic areas. With care instructions for spot cleaning only, this rug will stay looking its best for years to come. This Turkish-made Lustro area rug also requires the use of a rug pad sold separately for increased stability and safety.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.