
Lustro LSR-2309 Machine Crafted Area Rug
Mfr # LSR2309-679
Zoro # G610345239
product price: $273.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Blue, Light Beige, Cream, Medium Gray, Gray, Denim
Style
Modern
Material
Face: 50% Polyester, 50% Polypropylene
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LSR2309-679
Zoro #
G610345239
UPC #
889292137003
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.31 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.39 in
Details
Color
Dark Blue, Light Beige, Cream, Medium Gray, Gray, Denim
Style
Modern
Material
Face: 50% Polyester, 50% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
14.8 lb
Features
Machine Crafted
Printed Design
No
Sub Style
Minimalist
Construction
Machine Woven
Outdoor Safe
No
Machine Washable
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Backing
No Backing
High/Low Texture
Yes
Has Fringe
No
Description
Introducing Lustro, a luxurious area rug that is sure to add a touch of modern minimalism to any room. The Lustro rug is machine-woven in Turkey using high-quality polypropylene and polyester fibers for durability and softness underfoot. This medium pile rug has been designed for use in high traffic areas, making it an excellent choice for living rooms and bedrooms alike. The Lustro is easy to maintain with spot cleaning using mild detergent as needed. For optimal performance, we recommend using this area rug with a quality rug pad not included. Make your home come alive with the timeless style of the Lustro area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.