
Lustro LSR-2315 Machine Crafted Area Rug
Mfr # LSR2315-527
Zoro # G610345994
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Blue, Light Beige, Cream, Medium Gray, Gray, Denim
Style
Modern
Material
Face: 50% Polyester, 50% Polypropylene
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LSR2315-527
Zoro #
G610345994
UPC #
889292137232
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.31 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.39 in
Details
Color
Dark Blue, Light Beige, Cream, Medium Gray, Gray, Denim
Style
Modern
Material
Face: 50% Polyester, 50% Polypropylene
Shape
Rectangle
Weight
9.17 lb
Includes
Care Label
Features
Machine Crafted
High Traffic Compatible
Yes
Durable/Performance Rated
No
Construction
Machine Woven
High/Low Texture
Yes
Backing
No Backing
Sub Style
Minimalist
Printed Design
No
Outdoor Safe
No
Has Fringe
No
Machine Washable
No
Description
Bring a touch of minimalist modern elegance to your living space with our Lustro Collection area rug. Made in Turkey and machine woven from a resilient blend of Polypropylene and Polyester, this rug offers the ideal combination of style and durability, perfect for high-traffic areas in your home. Its medium pile height provides a comfortable underfoot feel while maintaining an easy-to-clean surface. For best results, we recommend using this piece with a rug pad and spot cleaning with mild detergent as needed. Make the Lustro Collection part of your home decor today and experience its distinctive appeal first-hand!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.