
Lustro LSR-2315 Machine Crafted Area Rug
Mfr # LSR2315-912
Zoro # G710345979
product price: $483.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Dark Blue, Light Beige, Cream, Medium Gray, Gray, Denim
Style
Modern
Material
Face: 50% Polyester, 50% Polypropylene
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LSR2315-912
Zoro #
G710345979
UPC #
889292137263
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.31 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.39 in
Details
Color
Dark Blue, Light Beige, Cream, Medium Gray, Gray, Denim
Style
Modern
Material
Face: 50% Polyester, 50% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Weight
26.52 lb
Includes
Care Label
Has Fringe
No
Sub Style
Minimalist
Backing
No Backing
Outdoor Safe
No
Machine Washable
No
High Traffic Compatible
Yes
High/Low Texture
Yes
Printed Design
No
Construction
Machine Woven
Durable/Performance Rated
No
Description
Bring a touch of minimalist modern elegance to your living space with our Lustro Collection area rug. Made in Turkey and machine woven from a resilient blend of Polypropylene and Polyester, this rug offers the ideal combination of style and durability, perfect for high-traffic areas in your home. Its medium pile height provides a comfortable underfoot feel while maintaining an easy-to-clean surface. For best results, we recommend using this piece with a rug pad and spot cleaning with mild detergent as needed. Make the Lustro Collection part of your home decor today and experience its distinctive appeal first-hand!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.