
Luxury Grip Pad for Area Rug, For Hard Surfaces
Mfr # LXG-12100
Zoro # G910347865
product price: $2,435.00
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
Key Features
Size
12 ft x 100 ft
Color
White
Material
Face: 100% PVC
Pile Height
0 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LXG-12100
Zoro #
G910347865
UPC #
888473441670
Country of Origin
China
Dimensions
Size
12 ft x 100 ft
Pile Height
0 in
Length (In.)
1200 in
Width (In.)
144 in
Thickness
0 in
Details
Color
White
Material
Face: 100% PVC
Shape
Runner
Weight
144 lb
Includes
Care Label
Features
Slip Resistant
Has Fringe
No
High Traffic Compatible
Yes
Primary Color
White
Construction
Manufactured
High/Low Texture
No
Machine Washable
No
Durable/Performance Rated
No
Outdoor Safe
No
Description
Experience unparalleled comfort and safety with our Luxury Grip rug pad. Expertly designed for hard surfaces, this PVC-made rug pad offers superior grip to keep your rugs in place, preventing slips and slides that could lead to accidents. Beyond safety, the Luxury Grip enhances the plush feel of your rugs, providing an additional layer of cushioning underfoot. This is more than a rug pad - it's an upgrade in comfort and security for every step you take in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.