Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Luxury Grip Pad for Area Rug, For Hard Surfaces

  • Mfr # LXG-1215

  • Zoro # G910347889


product price: $375.00
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Face: 100% PVC
Pile Height
0 in
Shape
Rectangle
Length (In.)
180 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LXG-1215
Zoro #
G910347889
UPC #
764262532869
Country of Origin
China

Dimensions

Size
12 ft x 15 ft
Pile Height
0 in
Length (In.)
180 in
Width (In.)
144 in
Thickness
0 in

Details

Color
White
Material
Face: 100% PVC
Shape
Rectangle
Weight
21.6 lb
Includes
Care Label
Features
Slip Resistant
Machine Washable
No
High Traffic Compatible
Yes
Construction
Manufactured
High/Low Texture
No
Durable/Performance Rated
No
Primary Color
White
Has Fringe
No
Outdoor Safe
No

Description

Experience unparalleled comfort and safety with our Luxury Grip rug pad. Expertly designed for hard surfaces, this PVC-made rug pad offers superior grip to keep your rugs in place, preventing slips and slides that could lead to accidents. Beyond safety, the Luxury Grip enhances the plush feel of your rugs, providing an additional layer of cushioning underfoot. This is more than a rug pad - it's an upgrade in comfort and security for every step you take in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.