
Lykke LKK-2300 Machine Washable Area Rug (Discontinued)
- Mfr # LKK2300-810119
- Zoro # G410367240
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LKK2300-810119
Zoro #
G410367240
UPC #
889292490818
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 11 ft 10 in
Pile Height
0.98 in
Length (In.)
141.73 in
Width (In.)
106.3 in
Thickness
1.03 in
Details
Color
Light Gray, Black
Style
Global
Material
Face: 100% Polyester
Shape
Rectangle
Features
Machine Washable
Weight
32.43 lb
Includes
Care Label
Machine Washable
Yes
Printed Design
No
Construction
Machine Woven
Outdoor Safe
No
Durable/Performance Rated
No
High/Low Texture
No
Primary Color
Sage
Has Fringe
No
High Traffic Compatible
Yes
Backing
Rubber
Description
The Lykke area rug is the perfect way to add a touch of worldly sophistication to your home. This machine-woven rug is made from high-quality polyester that has been expertly crafted in Turkey. It features a luxurious, high pile that will make any room feel more inviting and comfortable. The bold global style will be sure to draw attention and create an eye-catching centerpiece in any room. Plus, with its easy care instructions machine wash, you can keep it looking great for years to come. For best results, pair it with a quality rug pad for added comfort and protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.