
Lykke LKK-2303 Machine Washable Area Rug (Discontinued)
- Mfr # LKK2303-274
- Zoro # G710341834
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LKK2303-274
Zoro #
G710341834
UPC #
889292490962
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 4 ft
Pile Height
0.98 in
Length (In.)
47.64 in
Width (In.)
31.5 in
Thickness
1.03 in
Details
Color
Ivory, Black
Style
Global
Material
Face: 100% Polyester
Shape
Rectangle
Features
Machine Washable
Includes
Care Label
Weight
3.23 lb
Machine Washable
Yes
Has Fringe
No
Construction
Machine Woven
Durable/Performance Rated
No
High/Low Texture
No
Primary Color
Pearl
Printed Design
No
High Traffic Compatible
Yes
Backing
Rubber
Outdoor Safe
No
Description
Introducing the Lykke Area Rug, a global-style statement piece that invites a worldly flair into any living space. This Turkish-manufactured area rug is expertly machine woven from plush, high-pile polyester, lending it both softness and durability. While its rich textures will feel wonderful under your feet, using this rug with a pad is recommended to ensure optimal comfort and stability. When it comes to upkeep, this rug simplifies your life with its machine-washable feature. Add the Lykke Area Rug to your home and infuse every step with international charm!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.