
Lykke LKK-2305 Machine Washable Area Rug (Discontinued)
- Mfr # LKK2305-810119
- Zoro # G210343079
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LKK2305-810119
Zoro #
G210343079
UPC #
889292491167
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 11 ft 10 in
Pile Height
0.98 in
Length (In.)
141.73 in
Width (In.)
106.3 in
Thickness
1.03 in
Details
Color
Light Gray, Black
Style
Global
Material
Face: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Washable
Weight
32.43 lb
Construction
Machine Woven
Machine Washable
Yes
Durable/Performance Rated
No
Primary Color
Sterling Grey
Backing
Rubber
Printed Design
No
High/Low Texture
No
High Traffic Compatible
Yes
Has Fringe
No
Outdoor Safe
No
Description
Immerse your living space in the worldly charm of the Lykke area rug. Designed with a global style, this high pile rug is machine woven from polyester, ensuring it delivers both comfort and durability. Manufactured in Turkey, this piece encapsulates a rich cultural aesthetic and brings an inviting warmth to any room it graces. To ensure it stays in place and maintains its appearance over time, we recommend using it with a rug pad. When cleaning becomes necessary, simply toss it into your washing machine for easy care. The Lykke area rug promises to be a captivating centerpiece that beautifully ties together your interior d?cor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.