Lykke LKK-2308 Machine Washable Area Rug

  • Mfr # LKK2308-537

  • Zoro # G410343886


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft
Color
Ivory, Black
Style
Global
Material
Face: 100% Polyester
Pile Height
0.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LKK2308-537
Zoro #
G410343886
UPC #
889292491341
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft
Pile Height
0.98 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
1.03 in

Details

Color
Ivory, Black
Style
Global
Material
Face: 100% Polyester
Shape
Rectangle
Weight
11.37 lb
Features
Machine Washable
Includes
Care Label
Durable/Performance Rated
No
Construction
Machine Woven
High Traffic Compatible
Yes
Has Fringe
No
Outdoor Safe
No
Printed Design
No
Machine Washable
Yes
High/Low Texture
No
Primary Color
Pearl
Backing
Rubber

Description

Immerse your living space in the worldly charm of the Lykke area rug. Designed with a global style, this high pile rug is machine woven from polyester, ensuring it delivers both comfort and durability. Manufactured in Turkey, this piece encapsulates a rich cultural aesthetic and brings an inviting warmth to any room it graces. To ensure it stays in place and maintains its appearance over time, we recommend using it with a rug pad. When cleaning becomes necessary, simply toss it into your washing machine for easy care. The Lykke area rug promises to be a captivating centerpiece that beautifully ties together your interior d?cor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.